Page 88 - SONEPAR_CABLE_2023
P. 88
CABLE BT COBRE
RV-K 0,6/1kV
Energy Class RV-K
RV-K 0,6/1kV
Material del conductor: Cobre
Clasificación CPR: Eca
Categoría del conductor: Clase 5
Cubierta: Polietileno reticulado (XLPE)
Libre de halógenos: No
Aislamiento: Policloruro de vinilo (PVC)
Tensión nominal: 0,6 kV/1 kV
Código Descripción Sección Cubierta Presentación Ø Exterior Peso Kg/m Stock
GENC1994107NGP ENERGY CLASS 1000V RV-K 1x2.5 mm² Negro Corte/Bobina 6.2 mm 54 kg/km
GENC1994108NGP ENERGY CLASS 1000V RV-K 1x4 mm² Negro Corte/Bobina 6.6 mm 70 kg/km
GENC1994109NGP ENERGY CLASS 1000V RV-K 1x6 mm² Negro Corte/Bobina 7.2 mm 91 kg/km ●
GENC1994110NGP ENERGY CLASS 1000V RV-K 1x10 mm² Negro Corte/Bobina 8.3 mm 135 kg/km ●
GENC1994111NGP ENERGY CLASS 1000V RV-K 1x16 mm² Negro Corte/Bobina 9.4 mm 191 kg/km ●
GENC1994112NGP ENERGY CLASS 1000V RV-K 1x25 mm² Negro Corte/Bobina 11 mm 280 kg/km ●
GENC1994113NGP ENERGY CLASS 1000V RV-K 1x35 mm² Negro Corte/Bobina 12.5 mm 389 kg/km ●
GENC1994114NGP ENERGY CLASS 1000V RV-K 1x50 mm² Negro Corte/Bobina 14.2 mm 537 kg/km ●
GENC1994115NGP ENERGY CLASS 1000V RV-K 1x70 mm² Negro Corte/Bobina 15.8 mm 726 kg/km ●
GENC1994116NGP ENERGY CLASS 1000V RV-K 1x95 mm² Negro Corte/Bobina 17.9 mm 958 kg/km ●
GENC1994117NGP ENERGY CLASS 1000V RV-K 1x120 mm² Negro Corte/Bobina 18.9 mm 1170 kg/km ●
GENC1994118NGP ENERGY CLASS 1000V RV-K 1x150 mm² Negro Corte/Bobina 21.2 mm 1460 kg/km ●
GENC1994119NGP ENERGY CLASS 1000V RV-K 1x185 mm² Negro Corte/Bobina 23.8 mm 1830 kg/km ●
GENC1994120NGP ENERGY CLASS 1000V RV-K 1x240 mm² Negro Corte/Bobina 26.7 mm 2310 kg/km ●
GENC1994121NGP ENERGY CLASS 1000V RV-K 1x300 mm² Negro Corte/Bobina 29.3 mm 3100 kg/km
GENC1994206NGP ENERGY CLASS 1000V RV-K 2x1.5 mm² Negro Corte/Bobina 8.7 mm 95 kg/km ●
GENC1994207NGP ENERGY CLASS 1000V RV-K 2x2.5 mm² Negro Corte/Bobina 9.6 mm 125 kg/km ●
GENC1994208NGP ENERGY CLASS 1000V RV-K 2x4 mm² Negro Corte/Bobina 10.5 mm 165 kg/km ●
GENC1994209NGP ENERGY CLASS 1000V RV-K 2x6 mm² Negro Corte/Bobina 11.7 mm 215 kg/km ●
GENC1994210NGP ENERGY CLASS 1000V RV-K 2x10 mm² Negro Corte/Bobina 13.9 mm 330 kg/km ●
GENC1994211NGP ENERGY CLASS 1000V RV-K 2x16 mm² Negro Corte/Bobina 16.9 mm 503 kg/km ●
GENC1994306NGP ENERGY CLASS 1000V RV-K 3G1.5 mm² Negro Corte/Bobina 9.02 mm 110 kg/km ●
GENC1994307NGP ENERGY CLASS 1000V RV-K 3G2.5 mm² Negro Corte/Bobina 10.1 mm 150 kg/km ●
GENC1994308NGP ENERGY CLASS 1000V RV-K 3G4 mm² Negro Corte/Bobina 11.1 mm 200 kg/km ●
GENC1994309NGP ENERGY CLASS 1000V RV-K 3G6 mm² Negro Corte/Bobina 12.3 mm 270 kg/km ●
GENC1994310NGP ENERGY CLASS 1000V RV-K 3G10 mm² Negro Corte/Bobina 14.7 mm 415 kg/km ●
GENC1994311NGP ENERGY CLASS 1000V RV-K 3G16 mm² Negro Corte/Bobina 18 mm 639 kg/km ●
GENC1994312NGP ENERGY CLASS 1000V RV-K 3x25 mm² Negro Corte/Bobina 19.7 mm 877 kg/km ●
GENC1994406NGP ENERGY CLASS 1000V RV-K 4G1.5 mm² Negro Corte/Bobina 9.9 mm 135 kg/km ●
GENC1994407NGP ENERGY CLASS 1000V RV-K 4G2.5 mm² Negro Corte/Bobina 11 mm 180 kg/km ●
GENC1994408NGP ENERGY CLASS 1000V RV-K 4G4 mm² Negro Corte/Bobina 12.1 mm 245 kg/km ●
GENC1994409NGP ENERGY CLASS 1000V RV-K 4G6 mm² Negro Corte/Bobina 13.5 mm 330 kg/km ●
GENC1994409NGPX ENERGY CLASS 1000V RV-K 4x6 mm² Negro Corte/Bobina 13.5 mm 330 kg/km ●
GENC1994410NGP ENERGY CLASS 1000V RV-K 4G10 mm² Negro Corte/Bobina 16.5 mm 520 kg/km ●
GENC1994410NGPX ENERGY CLASS 1000V RV-K 4x10 mm² Negro Corte/Bobina 16.5 mm 520 kg/km ●
GENC1994411NGP ENERGY CLASS 1000V RV-K 4G16 mm² Negro Corte/Bobina 18.8 mm 766 kg/km ●
GENC1994411NGPX ENERGY CLASS 1000V RV-K 4x16 mm² Negro Corte/Bobina 18.8 mm 766 kg/km ●
GENC1994412NGP ENERGY CLASS 1000V RV-K 4x25 mm² Negro Corte/Bobina 22.1 mm 1123 kg/km ●
GENC1994413NGP ENERGY CLASS 1000V RV-K 4x35 mm² Negro Corte/Bobina 25.7 mm 1570 kg/km ●
GENC1999414NGP ENERGY CLASS 1000V RV-K 4x50 mm² Negro Corte/Bobina 30.4 mm 2294 kg/km ●
GENC1994506NGP ENERGY CLASS 1000V RV-K 5G1.5 mm² Negro Corte/Bobina 10.8 mm 160 kg/km ●
GENC1994507NGP ENERGY CLASS 1000V RV-K 5G2.5 mm² Negro Corte/Bobina 12 mm 215 kg/km ●
GENC1994508NGP ENERGY CLASS 1000V RV-K 5G4 mm² Negro Corte/Bobina 13.2 mm 300 kg/km ●
GENC1994509NGP ENERGY CLASS 1000V RV-K 5G6 mm² Negro Corte/Bobina 14.8 mm 400 kg/km ●
GENC1994510NGP ENERGY CLASS 1000V RV-K 5G10 mm² Negro Corte/Bobina 17.7 mm 630 kg/km ●
GENC1994511NGP ENERGY CLASS 1000V RV-K 5G16 mm² Negro Corte/Bobina 21.8 mm 976 kg/km ●
GENC1994512NGP ENERGY CLASS 1000V RV-K 5G25 mm² Negro Corte/Bobina 26.2 mm 1460 kg/km ●
GENC1994513NGP ENERGY CLASS 1000V RV-K 5G35 mm² Negro Corte/Bobina 30.6 mm 2070 kg/km ●
88

