Page 80 - SONEPAR_CABLE_2023
P. 80
CABLE BT COBRE
mRZ1-K (AS+) 0,6/1kV - RZ1-K (AS+) 0,6/1kV
Toxfree PLUS ZH 331 SZ1-K (AS+)
mRZ1-K (AS+) 0,6/1kV - RZ1-K (AS+) 0,6/1kV
Material del conductor: Cobre
Clasificación CPR: Cca s1b D1 a1
Categoría del conductor: Clase 5
Cubierta: Polietileno reticulado (XLPE)
Libre de halógenos: Sí
Aislamiento: Poliolefina
Tensión nominal: 0,6 kV/1 kV
Código Descripción Sección Cubierta Presentación Ø Exterior Peso Kg/m Stock
TOPC6901002M Toxfree PLUS ZH 331 SZ1-K (AS+) 1x2.5 mm² Naranja Corte/Bobina 6.6 mm 66 kg/km
TOPC6901004. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x4 mm² Naranja Corte/Bobina 7.4 mm 91 kg/km
TOPC6901006. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x6 mm² Naranja Corte/Bobina 8.1 mm 113 kg/km
TOPC6901010. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x10 mm² Naranja Corte/Bobina 8.9 mm 162 kg/km
TOPC6901016. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x16 mm² Naranja Corte/Bobina 10 mm 217 kg/km
TOPC6901025. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x25 mm² Naranja Corte/Bobina 11.5 mm 312 kg/km ●
TOPC6901035. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x35 mm² Naranja Corte/Bobina 12.8 mm 414 kg/km ●
TOPC6901050. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x50 mm² Naranja Corte/Bobina 15.1 mm 594 kg/km ●
TOPC6901070. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x70 mm² Naranja Corte/Bobina 16.6 mm 779 kg/km
TOPC6901095. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x95 mm² Naranja Corte/Bobina 18.8 mm 1009 kg/km
TOPC6901120. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x120 mm² Naranja Corte/Bobina 20.5 mm 1258 kg/km
TOPC6901150. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x150 mm² Naranja Corte/Bobina 22.6 mm 1555 kg/km
TOPC6901185. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x185 mm² Naranja Corte/Bobina 24.8 mm 1864 kg/km
TOPC6901240. Toxfree PLUS ZH 331 SZ1-K (AS+) 1x240 mm² Naranja Corte/Bobina 27.8 mm 2459 kg/km
416885 Toxfree PLUS ZH 331 SZ1-K (AS+) 2x1.5 mm² Naranja Corte/Bobina 8.3 mm 99 kg/km ●
298113 Toxfree PLUS ZH 331 SZ1-K (AS+) 2x2.5 mm² Naranja Corte/Bobina 9.3 mm 134 kg/km
416888 Toxfree PLUS ZH 331 SZ1-K (AS+) 3G1.5 mm² Naranja Corte/Bobina 9.2 mm 127 kg/km ●
416890 Toxfree PLUS ZH 331 SZ1-K (AS+) 3G2.5 mm² Naranja Corte/Bobina 10.1 mm 167 kg/km ●
TOPC6903004GC Toxfree PLUS ZH 331 SZ1-K (AS+) 3G4 mm² Naranja Corte/Bobina 12 mm 241 kg/km ●
313937 Toxfree PLUS ZH 331 SZ1-K (AS+) 3G6 mm² Naranja Corte/Bobina 13.4 mm 322 kg/km ●
TOPC6903010G Toxfree PLUS ZH 331 SZ1-K (AS+) 3G10 mm² Naranja Corte/Bobina 15.6 mm 481 kg/km
416895 Toxfree PLUS ZH 331 SZ1-K (AS+) 4G1.5 mm² Naranja Corte/Bobina 10 mm 155 kg/km ●
416897 Toxfree PLUS ZH 331 SZ1-K (AS+) 4G2.5 mm² Naranja Corte/Bobina 11.1 mm 203 kg/km ●
433662 Toxfree PLUS ZH 331 SZ1-K (AS+) 4G4 mm² Naranja Corte/Bobina 13.4 mm 310 kg/km ●
559913 Toxfree PLUS ZH 331 SZ1-K (AS+) 4G6 mm² Naranja Corte/Bobina 14.5 mm 390 kg/km ●
TOPC6904010. Toxfree PLUS ZH 331 SZ1-K (AS+) 4G10 mm² Naranja Corte/Bobina 17 mm 596 kg/km
TOPC6904016. Toxfree PLUS ZH 331 SZ1-K (AS+) 4G16 mm² Naranja Corte/Bobina 19.9 mm 830 kg/km
TOPC6904025. Toxfree PLUS ZH 331 SZ1-K (AS+) 4x25 mm² Naranja Corte/Bobina 23.5 mm 1278 kg/km
TOPC6904035. Toxfree PLUS ZH 331 SZ1-K (AS+) 4x35 mm² Naranja Corte/Bobina 29.3 mm 1852 kg/km
TOPC6905001M Toxfree PLUS ZH 331 SZ1-K (AS+) 5G1.5 mm² Naranja Corte/Bobina 11.1 mm 187 kg/km ●
TOPC6905002M Toxfree PLUS ZH 331 SZ1-K (AS+) 5G2.5 mm² Naranja Corte/Bobina 12.5 mm 250 kg/km ●
TOPC6905004. Toxfree PLUS ZH 331 SZ1-K (AS+) 5G4 mm² Naranja Corte/Bobina 14.6 mm 368 kg/km ●
TOPC6905006. Toxfree PLUS ZH 331 SZ1-K (AS+) 5G6 mm² Naranja Corte/Bobina 16.1 mm 491 kg/km ●
TOPC6905010. Toxfree PLUS ZH 331 SZ1-K (AS+) 5G10 mm² Naranja Corte/Bobina 18.8 mm 725 kg/km
TOPC6905016. Toxfree PLUS ZH 331 SZ1-K (AS+) 5G16 mm² Naranja Corte/Bobina 21.5 mm 1035 kg/km
TOPC6905025. Toxfree PLUS ZH 331 SZ1-K (AS+) 5G25 mm² Naranja Corte/Bobina 25.9 mm 1550 kg/km
80

