Page 79 - SONEPAR_CABLE_2023
P. 79
CABLE BT COBRE
mRZ1-K (AS+) 0,6/1kV - RZ1-K (AS+) 0,6/1kV
AFIREFENIX SZ1-K (AS+)
mRZ1-K (AS+) 0,6/1kV - RZ1-K (AS+) 0,6/1kV
Material del conductor: Cobre
Clasificación CPR: Cca s1b D1 a1
Categoría del conductor: Clase 5
Cubierta: Polietileno reticulado (XLPE)
Libre de halógenos: Sí
Aislamiento: Poliolefina
Tensión nominal: 0,6 kV/1 kV
Código Descripción Sección Cubierta Presentación Ø Exterior Peso Kg/m Stock
MIGU85500883 AFIREFENIX SZ1-K (AS+) 1x1.5 mm² Naranja Corte/Bobina 6.2 mm 52 kg/km
MIGU85501883 AFIREFENIX SZ1-K (AS+) 1x2.5 mm² Naranja Corte/Bobina 6.6 mm 66 kg/km
MIGU85502883 AFIREFENIX SZ1-K (AS+) 1x4 mm² Naranja Corte/Bobina 7.4 mm 91 kg/km
MIGU85503883 AFIREFENIX SZ1-K (AS+) 1x6 mm² Naranja Corte/Bobina 8.1 mm 113 kg/km
MIGU85504883 AFIREFENIX SZ1-K (AS+) 1x10 mm² Naranja Corte/Bobina 8.9 mm 162 kg/km
MIGU85505883 AFIREFENIX SZ1-K (AS+) 1x16 mm² Naranja Corte/Bobina 10 mm 217 kg/km
MIGU85405883 AFIREFENIX MICA RZ1-K (AS+) 1x16 mm² Naranja Corte/Bobina 10 mm 217 kg/km ●
MIGU85506883 AFIREFENIX SZ1-K (AS+) 1x25 mm² Naranja Corte/Bobina 11.5 mm 312 kg/km ●
MIGU85406883 AFIREFENIX MICA RZ1-K (AS+) 1x25 mm² Naranja Corte/Bobina 11.5 mm 312 kg/km
MIGU85507883 AFIREFENIX SZ1-K (AS+) 1x35 mm² Naranja Corte/Bobina 12.8 mm 414 kg/km ●
MIGU85407883 AFIREFENIX MICA RZ1-K (AS+) 1x35 mm² Naranja Corte/Bobina 12.8 mm 414 kg/km
MIGU85508883 AFIREFENIX SZ1-K (AS+) x150 mm² Naranja Corte/Bobina 15.1 mm 594 kg/km ●
MIGU85408883 AFIREFENIX MICA RZ1-K (AS+) x150 mm² Naranja Corte/Bobina 15.1 mm 594 kg/km
MIGU85509883 AFIREFENIX SZ1-K (AS+) 1x70 mm² Naranja Corte/Bobina 16.6 mm 779 kg/km
MIGU85510883 AFIREFENIX SZ1-K (AS+) 1x95 mm² Naranja Corte/Bobina 18.8 mm 1009 kg/km
MIGU85511883 AFIREFENIX SZ1-K (AS+) 1x120 mm² Naranja Corte/Bobina 20.5 mm 1258 kg/km
MIGU85411883 AFIREFENIX MICA RZ1-K (AS+) 1x120 mm² Naranja Corte/Bobina 20.5 mm 1258 kg/km
MIGU85512883 AFIREFENIX SZ1-K (AS+) 1x150 mm² Naranja Corte/Bobina 22.6 mm 1555 kg/km
MIGU85513883 AFIREFENIX SZ1-K (AS+) 1x185 mm² Naranja Corte/Bobina 24.8 mm 1864 kg/km
MIGU85514883 AFIREFENIX SZ1-K (AS+) 1x240 mm² Naranja Corte/Bobina 27.8 mm 2459 kg/km
MIGU85516883 AFIREFENIX SZ1-K (AS+) 2x1.5 mm² Naranja Corte/Bobina 8.3 mm 99 kg/km ●
MIGU85517883 AFIREFENIX SZ1-K (AS+) 2x2.5 mm² Naranja Corte/Bobina 9.3 mm 134 kg/km
MIGU85518883 AFIREFENIX SZ1-K (AS+) 2x4 mm² Naranja Corte/Bobina 10.7 mm 183 kg/km
MIGU85519883 AFIREFENIX SZ1-K (AS+) 2x6 mm² Naranja Corte/Bobina 12 mm 236 kg/km
MIGU85521883 AFIREFENIX SZ1-K (AS+) 2x16 mm² Naranja Corte/Bobina 18.3 mm 617 kg/km
MIGU85523883 AFIREFENIX SZ1-K (AS+) 3G1.5 mm² Naranja Corte/Bobina 9.2 mm 127 kg/km ●
MIGU85524883 AFIREFENIX SZ1-K (AS+) 3G2.5 mm² Naranja Corte/Bobina 10.1 mm 167 kg/km ●
MIGU85525883 AFIREFENIX SZ1-K (AS+) 3G4 mm² Naranja Corte/Bobina 12 mm 241 kg/km ●
MIGU85526883 AFIREFENIX SZ1-K (AS+) 3G6 mm² Naranja Corte/Bobina 13.4 mm 322 kg/km ●
MIGU85527883 AFIREFENIX SZ1-K (AS+) 3G10 mm² Naranja Corte/Bobina 15.6 mm 481 kg/km
MIGU85529883 AFIREFENIX SZ1-K (AS+) 3G16 mm² Naranja Corte/Bobina 17.4 mm 657 kg/km
MIGU85531883 AFIREFENIX SZ1-K (AS+) 4G1.5 mm² Naranja Corte/Bobina 10 mm 155 kg/km ●
MIGU85532883 AFIREFENIX SZ1-K (AS+) 4G2.5 mm² Naranja Corte/Bobina 11.1 mm 203 kg/km ●
MIGU85533883 AFIREFENIX SZ1-K (AS+) 4G4 mm² Naranja Corte/Bobina 13.4 mm 310 kg/km
MIGU85534883 AFIREFENIX SZ1-K (AS+) 4G4 mm² Naranja Corte/Bobina 14.5 mm 390 kg/km ●
MIGU85535883 AFIREFENIX SZ1-K (AS+) 4G10 mm² Naranja Corte/Bobina 17 mm 596 kg/km
MIGU85536883 AFIREFENIX SZ1-K (AS+) 4x16 mm² Naranja Corte/Bobina 19.1 mm 824 kg/km
MIGU85539883 AFIREFENIX SZ1-K (AS+) 4x50 mm² Naranja Corte/Bobina 34 mm 2580 kg/km
MIGU85552883 AFIREFENIX SZ1-K (AS+) 4x70 mm² Naranja Corte/Bobina 38.1 mm 3487 kg/km
MIGU85549883 AFIREFENIX SZ1-K (AS+) 4x95 mm² Naranja Corte/Bobina 43.4 mm 4508 kg/km
MIGU85540883 AFIREFENIX SZ1-K (AS+) 5G1.5 mm² Naranja Corte/Bobina 11.1 mm 187 kg/km ●
MIGU85541883 AFIREFENIX SZ1-K (AS+) 5G2.5 mm² Naranja Corte/Bobina 12.5 mm 250 kg/km ●
MIGU85542883 AFIREFENIX SZ1-K (AS+) 5G4 mm² Naranja Corte/Bobina 14.6 mm 368 kg/km
MIGU85543883 AFIREFENIX SZ1-K (AS+) 5G6 mm² Naranja Corte/Bobina 16.1 mm 491 kg/km
MIGU85544883 AFIREFENIX SZ1-K (AS+) 5G10 mm² Naranja Corte/Bobina 18.8 mm 725 kg/km
MIGU85545883 AFIREFENIX SZ1-K (AS+) 5G16 mm² Naranja Corte/Bobina 21.5 mm 1035 kg/km
MIGU85469883 AFIREFENIX SZ1-K (AS+) 5G16 mm² Naranja Corte/Bobina 21.5 mm 1035 kg/km
MIGU85546883 AFIREFENIX SZ1-K (AS+) 5G25 mm² Naranja Corte/Bobina 25.9 mm 1550 kg/km
MIGU85470883 AFIREFENIX MICA RZ1-K (AS+) 5G25 mm² Naranja Corte/Bobina 25.9 mm 1550 kg/km
MIGU85550883 AFIREFENIX SZ1-K (AS+) 5G35 mm² Naranja Corte/Bobina 31.7 mm 2201 kg/km
MIGU85471883 AFIREFENIX MICA RZ1-K (AS+) 5G35 mm² Naranja Corte/Bobina 31.7 mm 2201 kg/km
MIGU85554883 AFIREFENIX SZ1-K (AS+) 5G50 mm² Naranja Corte/Bobina 38.7 mm 3233 kg/km
79

