Page 77 - SONEPAR_CABLE_2023
P. 77
CABLE BT COBRE
mRZ1-K (AS+) 0,6/1kV - RZ1-K (AS+) 0,6/1kV
AFUMEX CLASS FIRS mRZ1-K (AS+)
mRZ1-K (AS+) 0,6/1kV - RZ1-K (AS+) 0,6/1kV
Material del conductor: Cobre
Clasificación CPR: Cca s1b D1 a1
Categoría del conductor: Clase 5
Cubierta: Polietileno reticulado (XLPE)
Libre de halógenos: Sí
Aislamiento: Poliolefina
Tensión nominal: 0,6 kV/1 kV
Código Descripción Sección Cubierta Presentación Ø Exterior Peso Kg/m Stock
PRYS20218519 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x2.5 mm² Verde Corte/Bobina 6.6 mm 66 kg/km
313479 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x6 mm² Verde Corte/Bobina 8.1 mm 113 kg/km
570658 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x10 mm² Verde Corte/Bobina 8.9 mm 162 kg/km
PRYS20218523 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x16 mm² Verde Corte/Bobina 10 mm 217 kg/km ●
PRYS20218529 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x25 mm² Verde Corte/Bobina 11.5 mm 312 kg/km ●
PRYS20218530 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x35 mm² Verde Corte/Bobina 12.8 mm 414 kg/km ●
PRYS20218531 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x50 mm² Verde Corte/Bobina 15.1 mm 594 kg/km ●
PRYS20218532 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x70 mm² Verde Corte/Bobina 16.6 mm 779 kg/km
PRYS20218524 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x95 mm² Verde Corte/Bobina 18.8 mm 1009 kg/km
PRYS20218525 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x120 mm² Verde Corte/Bobina 20.5 mm 1258 kg/km
PRYS20218526 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x150 mm² Verde Corte/Bobina 22.6 mm 1555 kg/km
PRYS20218527 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x185 mm² Verde Corte/Bobina 24.8 mm 1864 kg/km
PRYS20218533 AFUMEX CLASS FIRS mRZ1-K (AS+) 1x240 mm² Verde Corte/Bobina 27.8 mm 2459 kg/km
PRYS20218528 AFUMEX CLASS FIRS mRZ1-K (AS+) 2x1.5 mm² Verde Corte/Bobina 8.3 mm 99 kg/km ●
PRYS20218534 AFUMEX CLASS FIRS mRZ1-K (AS+) 2x2.5 mm² Verde Corte/Bobina 9.3 mm 134 kg/km
PRYS20218535 AFUMEX CLASS FIRS mRZ1-K (AS+) 3G1.5 mm² Verde Corte/Bobina 9.2 mm 127 kg/km ●
PRYS20218536 AFUMEX CLASS FIRS mRZ1-K (AS+) 3G2.5 mm² Verde Corte/Bobina 10.1 mm 167 kg/km ●
PRYS20218537 AFUMEX CLASS FIRS mRZ1-K (AS+) 3G4 mm² Verde Corte/Bobina 12 mm 241 kg/km ●
PRYS20218538 AFUMEX CLASS FIRS mRZ1-K (AS+) 3G6 mm² Verde Corte/Bobina 13.4 mm 322 kg/km ●
PRYS20218504 AFUMEX CLASS FIRS mRZ1-K (AS+) 4G1.5 mm² Verde Corte/Bobina 10 mm 155 kg/km ●
PRYS20218505 AFUMEX CLASS FIRS mRZ1-K (AS+) 4G2.5 mm² Verde Corte/Bobina 11.1 mm 203 kg/km ●
PRYS20218506 AFUMEX CLASS FIRS mRZ1-K (AS+) 4G4 mm² Verde Corte/Bobina 13.4 mm 310 kg/km ●
PRYS20218507 AFUMEX CLASS FIRS mRZ1-K (AS+) 4G6 mm² Verde Corte/Bobina 14.5 mm 390 kg/km ●
PRYS20218512 AFUMEX CLASS FIRS mRZ1-K (AS+) 4G10 mm² Verde Corte/Bobina 17 mm 596 kg/km
PRYS20218513 AFUMEX CLASS FIRS mRZ1-K (AS+) 4G16 mm² Verde Corte/Bobina 19.9 mm 830 kg/km
PRYS20218514 AFUMEX CLASS FIRS mRZ1-K (AS+) 4G25 mm² Verde Corte/Bobina 23.5 mm 1262 kg/km
PRYS20218508 AFUMEX CLASS FIRS mRZ1-K (AS+) 5G1.5 mm² Verde Corte/Bobina 11.1 mm 187 kg/km ●
PRYS20218509 AFUMEX CLASS FIRS mRZ1-K (AS+) 5G2.5 mm² Verde Corte/Bobina 12.5 mm 250 kg/km ●
PRYS20218510 AFUMEX CLASS FIRS mRZ1-K (AS+) 5G4 mm² Verde Corte/Bobina 14.6 mm 368 kg/km ●
PRYS20218511 AFUMEX CLASS FIRS mRZ1-K (AS+) 5G6 mm² Verde Corte/Bobina 16.1 mm 491 kg/km ●
PRYS20218515 AFUMEX CLASS FIRS mRZ1-K (AS+) 5G10 mm² Verde Corte/Bobina 18.8 mm 725 kg/km
PRYS20218516 AFUMEX CLASS FIRS mRZ1-K (AS+) 5G16 mm² Verde Corte/Bobina 21.5 mm 1035 kg/km
PRYS20218517 AFUMEX CLASS FIRS mRZ1-K (AS+) 5G25 mm² Verde Corte/Bobina 25.9 mm 1550 kg/km
PRYS20218518 AFUMEX CLASS FIRS mRZ1-K (AS+) 5G35 mm² Verde Corte/Bobina 31.7 mm 2201 kg/km
77

