Page 62 - SONEPAR_CABLE_2023
P. 62
CABLE BT COBRE
RZ1-K (AS) 0,6/1kV
Exzhellent Class RZ1-K (AS)
RZ1-K (AS) 0,6/1kV
Material del conductor: Cobre
Clasificación CPR: Cca s1b D1 a1
Categoría del conductor: Clase 5
Cubierta: Polietileno reticulado (XLPE)
Libre de halógenos: Sí
Aislamiento: Poliolefina
Tensión nominal: 0,6 kV/1 kV
Código Descripción Sección Cubierta Presentación Ø Exterior Peso Kg/m Stock
GENC1S48107VDP Exzhellent Class 1000V RZ1-K (AS) 1x2.5 mm² Verde Corte/Bobina 7.5 mm 79 kg/km
GENC1S48109VDP Exzhellent Class 1000V RZ1-K (AS) 1x6 mm² Verde Corte/Bobina 8.5 mm 120 kg/km ●
GENC1S48110VDP Exzhellent Class 1000V RZ1-K (AS) 1x10 mm² Verde Corte/Bobina 9.6 mm 167 kg/km ●
GENC1S48111VDP Exzhellent Class 1000V RZ1-K (AS) 1x16 mm² Verde Corte/Bobina 10.6 mm 226 kg/km ●
GENC1S48112VDP Exzhellent Class 1000V RZ1-K (AS) 1x25 mm² Verde Corte/Bobina 12.3 mm 321 kg/km ●
GENC1S48113VDP Exzhellent Class 1000V RZ1-K (AS) 1x35 mm² Verde Corte/Bobina 13.8 mm 421 kg/km ●
GENC1S48114VDP Exzhellent Class 1000V RZ1-K (AS) 1x50 mm² Verde Corte/Bobina 15.4 mm 579 kg/km ●
GENC1S48115VDP Exzhellent Class 1000V RZ1-K (AS) 1x70 mm² Verde Corte/Bobina 17.3 mm 780 kg/km ●
GENC1S48116VDP Exzhellent Class 1000V RZ1-K (AS) 1x95 mm² Verde Corte/Bobina 19.2 mm 995 kg/km ●
GENC1S48117VDP Exzhellent Class 1000V RZ1-K (AS) 1x120 mm² Verde Corte/Bobina 21.3 mm 1240 kg/km ●
GENC1S48118VDP Exzhellent Class 1000V RZ1-K (AS) 1x150 mm² Verde Corte/Bobina 23.4 mm 1529 kg/km ●
GENC1S48119VDP Exzhellent Class 1000V RZ1-K (AS) 1x185 mm² Verde Corte/Bobina 25.6 mm 1826 kg/km ●
GENC1S48120VDP Exzhellent Class 1000V RZ1-K (AS) 1x240 mm² Verde Corte/Bobina 28.6 mm 2383 kg/km ●
GENC1S48121VDP Exzhellent Class 1000V RZ1-K (AS) 1x300 mm² Verde Corte/Bobina 31.3 mm 2942 kg/km
GENC1S48122VDP Exzhellent Class 1000V RZ1-K (AS) 1x400 mm² Verde Corte/Bobina 36 mm 3921 kg/km
GENC1S48206VDP Exzhellent Class 1000V RZ1-K (AS) 2x1.5 mm² Verde Corte/Bobina 10 mm 134 kg/km ●
GENC1S48207VDP Exzhellent Class 1000V RZ1-K (AS) 2x2.5 mm² Verde Corte/Bobina 10.9 mm 169 kg/km ●
GENC1S48208VDP Exzhellent Class 1000V RZ1-K (AS) 2x4 mm² Verde Corte/Bobina 11.8 mm 213 kg/km ●
GENC1S48209VDP Exzhellent Class 1000V RZ1-K (AS) 2x6 mm² Verde Corte/Bobina 12.9 mm 271 kg/km ●
GENC1S48210VDP Exzhellent Class 1000V RZ1-K (AS) 2x10 mm² Verde Corte/Bobina 15.2 mm 399 kg/km ●
GENC1S48211VDP Exzhellent Class 1000V RZ1-K (AS) 2x16 mm² Verde Corte/Bobina 17 mm 566 kg/km ●
GENC1S48306VDP Exzhellent Class 1000V RZ1-K (AS) 3G1.5 mm² Verde Corte/Bobina 10.4 mm 150 kg/km ●
GENC1S48307VDP Exzhellent Class 1000V RZ1-K (AS) 3G2.5 mm² Verde Corte/Bobina 11.4 mm 193 kg/km ●
GENC1S48308VDP Exzhellent Class 1000V RZ1-K (AS) 3G4 mm² Verde Corte/Bobina 12.4 mm 250 kg/km ●
GENC1S48309VDP Exzhellent Class 1000V RZ1-K (AS) 3G6 mm² Verde Corte/Bobina 13.6 mm 324 kg/km ●
GENC1S48309VDPX Exzhellent Class 1000V RZ1-K (AS) 3x6 mm² Verde Corte/Bobina 13.6 mm 324 kg/km
GENC1S48310VDP Exzhellent Class 1000V RZ1-K (AS) 3G10 mm² Verde Corte/Bobina 16 mm 486 kg/km ●
GENC1S48310VDPX Exzhellent Class 1000V RZ1-K (AS) 3x10 mm² Verde Corte/Bobina 16 mm 486 kg/km ●
GENC1S48311VDP Exzhellent Class 1000V RZ1-K (AS) 3G16 mm² Verde Corte/Bobina 18.74 mm 712 kg/km ●
GENC1S48312VDP Exzhellent Class 1000V RZ1-K (AS) 3x25 mm² Verde Corte/Bobina 21.9 mm 1024 kg/km
GENC1S48313VDP Exzhellent Class 1000V RZ1-K (AS) 3x35 mm² Verde Corte/Bobina 24.01 mm 1306 kg/km
GENC1S48406VDP Exzhellent Class 1000V RZ1-K (AS) 4G1.5 mm² Verde Corte/Bobina 11.2 mm 173 kg/km ●
GENC1S48407VDP Exzhellent Class 1000V RZ1-K (AS) 4G2.5 mm² Verde Corte/Bobina 12.3 mm 227 kg/km ●
GENC1S48408VDP Exzhellent Class 1000V RZ1-K (AS) 4G4 mm² Verde Corte/Bobina 13.4 mm 298 kg/km ●
GENC1S48409VDP Exzhellent Class 1000V RZ1-K (AS) 4G6 mm² Verde Corte/Bobina 14.7 mm 391 kg/km ●
GENC1S48409VDPX Exzhellent Class 1000V RZ1-K (AS) 4x6 mm² Verde Corte/Bobina 14.7 mm 391 kg/km ●
GENC1S48410VDP Exzhellent Class 1000V RZ1-K (AS) 4G10 mm² Verde Corte/Bobina 17.5 mm 593 kg/km ●
GENC1S48410VDPX Exzhellent Class 1000V RZ1-K (AS) 4x10 mm² Verde Corte/Bobina 17.5 mm 593 kg/km ●
GENC1S48411VDP Exzhellent Class 1000V RZ1-K (AS) 4G16 mm² Verde Corte/Bobina 20.4 mm 855 kg/km ●
GENC1S48411VDPX Exzhellent Class 1000V RZ1-K (AS) 4x16 mm² Verde Corte/Bobina 20.4 mm 391 kg/km ●
GENC1S481412VDP Exzhellent Class 1000V RZ1-K (AS) 4x25 mm² Verde Corte/Bobina 24.3 mm 1267 kg/km ●
GENC1S48413VDP Exzhellent Class 1000V RZ1-K (AS) 4x35 mm² Verde Corte/Bobina 28.4 mm 1792 kg/km ●
GENC1S48506VDP Exzhellent Class 1000V RZ1-K (AS) 5G1.5 mm² Verde Corte/Bobina 12 mm 202 kg/km ●
GENC1S48507VDP Exzhellent Class 1000V RZ1-K (AS) 5G2.5 mm² Verde Corte/Bobina 13.3 mm 266 kg/km ●
GENC1S48508VDP Exzhellent Class 1000V RZ1-K (AS) 5G4 mm² Verde Corte/Bobina 14.5 mm 351 kg/km ●
GENC1S48509VDP Exzhellent Class 1000V RZ1-K (AS) 5G6 mm² Verde Corte/Bobina 16 mm 467 kg/km ●
GENC1S48510VDP Exzhellent Class 1000V RZ1-K (AS) 5G10 mm² Verde Corte/Bobina 19 mm 711 kg/km ●
GENC1S48511VDP Exzhellent Class 1000V RZ1-K (AS) 5G16 mm² Verde Corte/Bobina 22.2 mm 1028 kg/km ●
GENC1S48512VDP Exzhellent Class 1000V RZ1-K (AS) 5G25 mm² Verde Corte/Bobina 26.6 mm 1529 kg/km ●
GENC1S48513VDP Exzhellent Class 1000V RZ1-K (AS) 5G35 mm² Verde Corte/Bobina 31.4 mm 2169 kg/km ●
GENC1S48514VDP Exzhellent Class 1000V RZ1-K (AS) 5G50 mm² Verde Corte/Bobina 35.2 mm 2969 kg/km
GENC1S48515VDP Exzhellent Class 1000V RZ1-K (AS) 5G70 mm² Verde Corte/Bobina 40.5 mm 4008 kg/km
62

